Welcome to Würth Slowakia For trade customers only

Sandpaper strip Useit® Superpad wood

Wood sandpaper strip Useit Superpad
DSPAP-USEIT-P-P240-81X133MM

Art.-no. 0581212240
EAN 4046778302461

Price for selected packaging unit
Sandpaper strip Useit® Superpad wood

Art.-no. 0581212240

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).

The sanding dust is vacuumed away completely from the entire surface


  • No clogging, high sanding performance, long service life, uniform grinding finish

  • Dust and shadow-free operation


Saves time and money


Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives



No clogging of sanding strip


Hole pattern optimised for material and amount of dust produced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Würth Superpad for wood is universally suitable with or without dust extraction.

Form

Strip

Width x length

81 mm x 133 mm

Hole pattern

Multiple perforations

Grid size

240

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information