Welcome to Würth Slowakia For trade customers only

Sanitary cleaner

Sanitary cleaner, universal
SANICLNR-1LTR

Art.-no. 0893117053

EAN 4065746697743

Price for selected packaging unit
Sanitary cleaner

Art.-no. 0893117053

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For effective routine cleaning in sanitary areas and for heavy contamination
  • Powerful, acidic cleaner concentrate for daily maintenance cleaning in sanitary areas.

  • Quickly and effortlessly removes limescale, urine and water scale, rust, cement residue, grease and oil stains, as well as lime soap residues.

  • Gentle on materials such as chrome, aluminium, porcelain, plastic, acid-proof tiles, and enamel.
Notice

Do not use on hot materials. Not suitable for non-acid-proof wall and floor coverings, e.g. on marble or enamelled bathtubs that do not comply with the DIN standard.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all washable, acid-resistant materials such as chrome fixtures, sinks, toilet bowls, acid-proof enamel, acid-proof wall and floor coverings, anodised window frames, glass, plastic, and stainless steel.

Instructions

For cleaning fittings, toilets and sinks – dilute 1:1, leave to act, rinse and dry. For wall tiles and floor surfaces, apply approx. 20-40 ml per 10 l of up to 30° C hot water. For absorbent coverings and jointing materials, pre-wet surfaces, leave to act briefly, rinse with water.

Contents

1 l

Container

Bottle

Smell/fragrance

Perfumed

Colour

Red

Chemical basis

Water tenside

pH value / conditions

1.3 / at 20°C

Density/conditions

1.0700 g/cm³ / at 20°C

Shelf life from production/conditions

36 Month / at 15°C to 25°C

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dosing pump for 5 and 10 l canisters

DOSPMP-5LTR/10LTR

Dosing pump with DIN 45 thread
x 1 pcs
Microfbre cloth, professional

MICROCLTH-PROFI-RED-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 4
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information