Satin-finish wheel brush Universal, crimped, with hole
Grinding bristle brush
BRSH-PLA-SATNFINR-100X12X19MM
Art.-no. 067297912
EAN 4011231554206
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Excellent for medium-duty brushing on large-scale workpieces made of steel, stainless steel, aluminium, wood and plastic. The sanding bristles made of elastic polyamide fibres are highly flexible and therefore perfectly adapt to the contour of the surface.
- No or only a small change in the geometry of the workpiece
- The sanding bristles work not only at the tips but also on the sides, thanks to the polyamide fibres interspersed with abrasive grain
- Seamless packing to wide rollers is possible due to the special design
- For use on angle grinders
Notice
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
Instructions for use (optimising brushing results) | ||||
Action | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
Brush creates ridge | ↓ | ↑ | ↓ |
Applications | Circumferential speed [in m/s] | Recommended circumferential speeds for brushing | ||||||
15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
Deburring | 25 - 35 | |||||||
Cleaning welding seams | 35 - 45 | |||||||
Removing scale | 35 - 45 | |||||||
Polishing | 30 - 40 | |||||||
Plastic machining | 15 - 25 |
Product information
Datasheets(X)
Application area
- Deburring, cleaning, smoothing, polishing, structuring and roughing
- Smoothing of wood surfaces
Diameter x width x drill hole (DxBxA) | 100 x 12 x 19 mm |
Max. rotation speed | 8000 rpm |
Material of wire | Polyamide fibres with silicon carbide sanding grains |
Design | Corrugated |
Suitable for satin finisher (point system) | 4 of 4 points |
Aggressiveness | Middle |
EN standard | 1083-2 |