Welcome to Würth Slowakia For trade customers only

Satin finishing ring CERALINE

ABRRG-FLC/LIN-EXTRACOARSE-115X50MM

Art.-no. 0672912080

EAN 4056807891439

Price for selected packaging unit
Satin finishing ring CERALINE

Art.-no. 0672912080

Price for selected packaging unit
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the removal of minor scratches, virtually seamless matting and burnishing and for matching "pre-sanded" sheet metal. Suitable for impressive surfaces, cleaning oxide coatings, but also for removing discolouration.

Extremely long service life and considerably less heat development


Large external diameter



Effective and very long-lasting


The high-performance ceramic grain provides a well-defined grinding finish (brushed finish) and achieves a very long service life.



Quick and shoulder-free


Double-impregnated abrasive fleece achieves the required grinding finish with quick and shoulder-free results.



Simple assignment of fineness structure


Colour coding prevents the different versions from being mixed up.

Notice
  • At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one.

  • Use tools with a low contact pressure; high contact pressure leads to premature wear.

  • With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

  • Circumferential speed: Specified by the machine used, but max. 3200 rpm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

With M14 thread for use with the polishing machine or with infinitely variable, adjustable angle grinder or fillet seam grinder.

Diameter x width x connection thread

115 x 50 x M14

Design

Extra-coarse

Max. rotation speed

3400 rpm

Colour

Orange

Material to be processed

Steel, Stainless steel, Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stainless Steel Tape self-adhesive

SSTSTRP-MITRGRIND-100MMX3M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information