Scorpius winter softshell jacket
Scorpius softshell winter jacket
SOFTSHELL JACKET WINTER SCORPIUS BLK 5XL
Art.-no. M441101007
EAN 4251692817971
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Lined softshell jacket made from durable and elastic fabric. It allows maximum freedom of movement and offers ideal resistance thanks to seam reinforcement.
- Water repellent (5000 mm water column), breathable
- 4 outside, 3 inside pockets, e-Care phone, sleeve pocket
- Reflective inserts, microfleece lining
- Removable hood, identification card holder clips
Product information
Datasheets(X)
Colour | Black |
Size | 5XL |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 370 g |
Standards | EN 14058 |
EN standard | 14058 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Padding weight per m² | 80 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Tumble drying normal |