Welcome to Würth Slowakia For trade customers only

Scorpius winter softshell jacket

Scorpius softshell winter jacket
SOFTSHELL JACKET WINTER SCORPIUS BLK L

Art.-no. M441101002

EAN 4251174748182

Price for selected packaging unit
Scorpius winter softshell jacket

Art.-no. M441101002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lined softshell jacket made from durable and elastic fabric. It allows maximum freedom of movement and offers ideal resistance thanks to seam reinforcement.
  • Water repellent (5000 mm water column), breathable

  • 4 outside, 3 inside pockets, e-Care phone, sleeve pocket

  • Reflective inserts, microfleece lining

  • Removable hood, identification card holder clips
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

L

Material

96% polyester, 4% elastane

Fabric weight per m2

370 g

Standards

EN 14058

EN standard

14058

Material of lining

100% polyester

Padding

100% polyester

Padding weight per m²

80 g

Washable at

30°C

Care instruction

Do not bleach, Do not iron, Do not dry clean, Tumble drying normal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information