Screw
Screw
SCR-COLLAR-4,8X16MM-TX25
Art.-no. 0500300005
EAN 4065746638036
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Head height (B) | 3.50 mm |
Length below head (C) | 18.20 mm |
Internal drive | TX25 |
Nominal diameter (D) | 4.8 mm |
Thread type | Self-tapping screw thread |
Surface | Zinc plated black |
Material | Steel |
Suitable for vehicle manufacturer | Audi, Volkswagen, Seat, Skoda |
Corresponds to original spare part number | 1H6813301, 1H6813302, 1H6813303, 1H6813304, 1H6898459B, 4B0810171B, 4B0810171C, 4B0810171E, 4B0810171F, 4B0810172B, 4B0810172C, 4B0810172D, 4B0810172E, 4B0810172F, 895821171, 895821171A, 895821172, 895821172A, 8D0201803A, 8K9807835, 8K9807835A, N90648701, N90648702, N90892001, N90925901, N90775001, N90648703, N90972801 |
Installation location | Interior, Engine compartment, Bodywork, Underbody, Universal |
Type of vehicle | Universal |