Screw
Screw
SCR-FILLISTER HEAD-5X16-DELTA-PROTECT-BL
Art.-no. 0501101435
EAN 4046777647433
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For connecting two components
Product information
Datasheets(X)
![]() | |
Head height (B) | 3.50 mm |
Length below head (C) | 16.00 mm |
Internal drive | TX25 |
Nominal diameter (D) | 5.18 mm |
Thread type | Self-tapping screw thread |
Surface | Zinc plated black |
Material | Steel |
Suitable for vehicle manufacturer | VAG |
Corresponds to original spare part number | N90974701 |
Installation location | Bodywork, Underbody, Wheel arch, Universal |
Type of vehicle | Passenger car |
