Welcome to Würth Slowakia For trade customers only

Screw anchor W-SA

Screw anchor W-SA steel zinc plated type S
ANC-(W-SA/S)-WS16-(A2K)-15-10X80

Art.-no. 0901011002

EAN 4050642657342

Price for selected packaging unit
Screw anchor W-SA

Art.-no. 0901011002

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For individual attachment in cracked and non-cracked concrete. Type S, hexagon head, galvanised steel.
  • Anchoring by positive locking

  • Through-hole mounting

  • Immediate load-bearing capacity – no waiting

  • Almost no expansion effect, enabling minimal edge and axial clearance to be maintained

  • Quick, easy installation or dismantling by screwing the screw anchor in and out of the drill hole
Proof of Performance

European Technical Approval ETA-05/0012: Option 1 for cracked and non-cracked concrete


Fire resistance (anchoring base: concrete from C20/25 to C50/60): R30, R60, R90, R120: Technical report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-05/0012)

Notice

W-SA 16x80/10 and W-SA 20x100/10 unapproved

Create the drill hole

Clean the drill hole

Position anchor

Screw in anchor and apply torque

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Individual attachment: Cracked and non-cracked concrete


With a European Technical Approval, the anchor may be used in reinforced or non-reinforced standard concrete of a strength class of at least C20/25 and at most C50/60 in accordance with EN 206: 2000-12


The anchor may be used for anchoring with predominantly static loads (e.g. tare weight, fittings, stored materials) or quasi-static loads (e.g. façades, railings)


Can be used in concrete < C 20/25 and hard natural stone (unapproved)


W-SA (galvanised steel) can be used in dry indoor areas


Suitable for attaching metal structures, metal profiles, brackets, footplates, supports, cable conduits, pipes, railings, wooden structures, roof beams, etc.

Instructions

The saw-tooth threads cut into the concrete when the anchor is screwed into the pre-drilled hole

Head type

Hexagon head

Nominal drill-bit diameter (d 0)

8.0 mm

Surface

Zinc plated

Through-hole in the component to be connected (d f)

12.0 mm

External drive

WS16

Material

Steel

Drive type

Hexagon

Performance data
Anchor diameter [mm] 7,5 10 12 14 16 20 6)
Admissible centric tension load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252), s ≥ 3 hef c ≥ 1.5 hef)
Nadm [kN] = C20/25 2) 2,0 3,6 4,8 7,9 11,7 -
Compressive zone
(uncracked concrete C20/252), s ≥ 3 hef c ≥ 1.5 hef)
3,0 4,8 6,4 11,9 15,9 Frec. 11.0
Admissible shear load1) on an individual anchor without the influence of the edge distance Tensile zone
(cracked concrete C20/252), c ≥ 10 hef)
Vadm [kN] = C20/25 3,3 7,6 12,4 17,1 23,3 -
Compressive zone
(uncracked concrete C20/252), c ≥ 10 hef)
3,3 7,6 12,4 17,1 23,3 -
Admissible bending moment Madm [Nm] 9,0 18,1 39,0 62,9 103,3 -
Admissible load when exposed to fire (R30, R60, R90, R120) see European Technical Assessment ETA-05/0012
Characteristic values
Minimum spacing smin [mm] 40 50 60 90 100 -
Spacing scr,N [mm] 120 142,5 163,5 214,5 262,5 300
Minimum edge distance cmin [mm] 40 50 60 90 100 -
Edge distance ccr,N [mm] 60 71,3 81,8 107,3 131,3 150
Minimum member thickness hmin ≥ [mm] 100 115 125 150 180 160
Effective anchorage depth hef [mm] 40 47,5 54,5 71,5 87,5 -
Nominal drill diameter d0 [mm] 6,0 8,0 10,0 12,0 14,0 18,0
Diameter of cutting edges dcut ≤ [mm] 6,4 8,45 10,45 12,50 14,50 -
Drill hole depth h1 ≥ [mm] 65 75 85 105 130 110
Length of anchor in drill hole hnom ≥ [mm] 55 65 75 95 115 90
Through hole in the component being connected df ≤ [mm] 9,0 12,0 14,0 16,0 18,0 22,0
Recommended torque while installing anchorage Trec = [Nm] 15 40 55 90 110 180

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information