Welcome to Würth Slowakia For trade customers only

Screw connection seal

UN-RG-SEAL-3/4IN-27X38MM

Art.-no. 087601027

EAN 4011231802796

Price for selected packaging unit
Screw connection seal

Art.-no. 087601027

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • High pressure resistance

  • High thermal stability

  • DVGW-approved

  • KTW-approved
Notice

Since temperature and pressure are mutually dependent, simultaneous stressing of the seal with the maximum values is not possible. In addition, the specifications depend on the respective medium. This means that these details can serve only as a guideline, due to the wide variety of possible applications.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For flat-sealing pipe screw connections used in:


  • Sanitation and heating systems (gas and water supply)

  • Pipeline construction

  • Systems engineering

  • Mechanical engineering

Material

Raw material combination consisting of high-quality aramide fibres, special filling materials and elastomers

Colour

Green

Internal diameter x external diameter x thickness (d1 x d2)

27 x 38 x 1.8 mm

Suitable for steel pipe (imperial)

3/4 inch

Max. operating pressure

100 bar

Max. temperature resistance

200 °C

Max. short-term temperature resistance

250 °C

Approval mark

DVGW, KTW recommendations

Asbestos-free

Yes

Resistance against

Water (good), Gas (good), Steam (good), Oil (good), Acid (good), Lye (good)

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Heating seal assortment 242 pieces in system case 4.4.1

HEATSEAL-SYSKO-SCRCON-242PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information