Screw, hexagon head, inch
Screw, hexagon head, inch, others
SCR-HCS-GR5-(ZT)-3/8_16X1 1/2
Art.-no. 7001937150
EAN 4050642767751
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 3/8 in |
Length (l1) | 1-1/2 in |
Thread type | UNC |
Head height (k1) | 0.243 in |
External drive (s1) | WS9/16 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 9/16 inch |
Thread length (lg) | 1 in |
Standards | ASME B18.2.1 |