Screw, hexagon head, inch
Screw, hexagon head, inch, others
SCR-HCS-GR5-(ZT)-5/16_18X2
Art.-no. 7001931200
EAN 4052703402700
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
Nominal diameter (d1)  | 5/16 in  | 
Length (l1)  | 2 in  | 
Thread type  | UNC  | 
External drive (s1)  | WS1/2  | 
Material  | Steel  | 
Property class  | GR5  | 
Surface  | Zinc plated  | 
Width across flats  | 1/2 inch  | 
Standards  | ASME B18.2.1  |