Welcome to Würth Slowakia For trade customers only

Screw, hexagon head, inch

Screw, hexagon head, inch, others
SCR-HCS-GR5-(ZT)-5/16_18X3/4

Art.-no. 7001931075

EAN 4050642807235

Price for selected packaging unit
Screw, hexagon head, inch

Art.-no. 7001931075

Price for selected packaging unit
Quantity
PU
x 700 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5/16 in

Length (l1)

3/4 in

Thread type

UNC

Head height (k1)

0.211 in

External drive (s1)

WS1/2

Material

Steel

Property class

GR5

Surface

Zinc plated

Width across flats

1/2 inch

Thread length (lg)

3/4 in

Standards

ASME B18.2.1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information