Screw, hexagon head, inch
SCR-HCS-GR5-(ZT)-5/8_11X1 3/4
Art.-no. 7001962175
EAN 4050642802728
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 5/8 in |
Length (l1) | 1-3/4 in |
Thread type | UNC |
Head height (k1) | 0.403 in |
External drive (s1) | WS15/16 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 15/16 inch |
Thread length (lg) | 1-1/2 in |
Standards | ASME B18.2.1 |