Screw hook With wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc-plated straight with wood screw thread
SCRHOK-SR-(A2K)-3,3X30MM
Art.-no.
5067002002
EAN 4062856413249
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3.3 mm |
Length (l1) | 30 mm |
Thread length (thread for woodwork) (lg) | 12 mm |
Shank diameter | 2.6 mm |
Height | 11 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Anchor diameter | 5 mm |
Max. load-carrying capacity | 10 kg |