Screw hook, bent With metric thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated metric thread
SCRHOK-(A2K)-M4X50MM
Art.-no.
023474 50
EAN 4011231289733
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 50 mm |
Internal diameter of hook (d2) | 16 mm |
Thread length (metric thread) (l2) | 25 mm |
Shank diameter | 3.5 mm |
Height | 16 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load-carrying capacity | 9 kg |