Screw hook, bent With wood screw thread, white-coated steel
Steel painted white curved wood screw thread
SCRHOK-BT-WO-WHITE-D3,3-30X10MM
Art.-no.
5067002121
EAN 4062856413355
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3.3 mm |
Length (l1) | 30 mm |
Internal diameter of hook (d2) | 10 mm |
Thread length (thread for woodwork) (lg) | 10 mm |
Shank diameter | 2.6 mm |
Height | 10 mm |
Material | Steel |
Surface | Lacquered |
RoHS-compliant | Yes |
Colour | White |
Anchor diameter | 5 mm |
Max. load-carrying capacity | 4 kg |