Screw hook, bent With wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated wood screw thread
SCRHOK-BT-WO-(A2K)-ID12-3,6X40MM
Art.-no.
023474040
EAN 4062856413331
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3.6 mm |
Length (l1) | 40 mm |
Internal diameter of hook (d2) | 12 mm |
Thread length (thread for woodwork) (lg) | 12 mm |
Shank diameter | 2.8 mm |
Height | 12 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Anchor diameter | 5 mm |
Max. load-carrying capacity | 7.5 kg |