Welcome to Würth Slowakia For trade customers only

Screw hook, bent With wood screw thread, zinc-plated steel, blue passivated (A2K)

Steel zinc plated wood screw thread
SCRHOK-WOTHR-(A2K)-ID25-5X100MM

Art.-no. 0234744100
EAN 4011231289832

Price for selected packaging unit
Screw hook, bent With wood screw thread, zinc-plated steel, blue passivated (A2K)

Art.-no. 0234744100
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
Nominal diameter (d1)

5 mm

Length (l1)

100 mm

Internal diameter of hook (d2)

25 mm

Thread length (thread for woodwork) (lg)

25 mm

Shank diameter

4.0 mm

Height

25 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Anchor diameter

6 mm

Max. load-carrying capacity

9 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information