Welcome to Würth Slowakia For trade customers only

Screw hook, bent with wood screw thread, zinc-plated steel, blue passivated (A2K)

Steel zinc plated wood screw thread
SCRHOK-BT-WO-(A2K)-ID10-3,3X30MM

Art.-no. 023474030
EAN 4062856413324

Price for selected packaging unit
Screw hook, bent with wood screw thread, zinc-plated steel, blue passivated (A2K)

Art.-no. 023474030

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.3 mm

Length (l1)

30 mm

Internal diameter of hook (d2)

10 mm

Thread length (thread for woodwork) (lg)

10 mm

Shank diameter

2.6 mm

Height

10 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Anchor diameter

5 mm

Max. load-carrying capacity

4 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information