Screw hook, bent with wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated wood screw thread
SCRHOK-WOTHR-(A2K)-ID16-5X60MM
Art.-no.
023474060
EAN 4011231289771
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4.1 mm |
Length (l1) | 60 mm |
Internal diameter of hook (d2) | 16 mm |
Thread length (thread for woodwork) (lg) | 22 mm |
Shank diameter | 3.2 mm |
Height | 16 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Anchor diameter | 6 mm |
Max. load-carrying capacity | 9 kg |