Welcome to Würth Slowakia For trade customers only

Screw hook, bent with wood screw thread, zinc-plated steel, blue passivated (A2K)

Steel zinc plated wood screw thread
SCRHOK-WOTHR-(A2K)-ID25-5,5X120MM

Art.-no. 0234744120

EAN 4011231289856

Price for selected packaging unit
Screw hook, bent with wood screw thread, zinc-plated steel, blue passivated (A2K)

Art.-no. 0234744120

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5.5 mm

Length (l1)

120 mm

Internal diameter of hook (d2)

25 mm

Thread length (thread for woodwork) (lg)

25 mm

Shank diameter

4.4 mm

Height

25 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Anchor diameter

8 mm

Max. load-carrying capacity

15 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information