Screw hook with cross recess
Steel zinc plated wood screw thread H
HOK-SCR-H2-(A2K)-5,2X40
Art.-no. 0276152040
EAN 4024835651783
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated steel, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 5.2 mm |
Length (l1) | 40 mm |
Thread length (thread for woodwork) (lg) | 20 mm |
RoHS-compliant | Yes |
Drive type | Slot |
