Screw hook with slot
Steel zinc plated wood screw thread slotted
HOK-SCR-SL-(A2K)-4,4X40
Art.-no. 027614440
EAN 4011231318709
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With wood screw thread, zinc-plated steel, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.4 mm |
Length (l1) | 40 mm |
Thread length (thread for woodwork) (lg) | 20 mm |
RoHS-compliant | Yes |
Drive type | Slot |
Anchor diameter | 6 mm |
