Screw hook with wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc-plated straight with wood screw thread
SCRHOK-SR-(A2K)-2,8X20MM
Art.-no. 5067002000
EAN 4062856413232
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 20 mm |
Thread length (thread for woodwork) (lg) | 8 mm |
Shank diameter | 2.3 mm |
Height | 8 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Anchor diameter | 4 mm |
Max. load-carrying capacity | 7.5 kg |
