Screw-in fitting for pneumatic air
Pneumatic threaded nozzle, brass
NOZ-THR-PN-BRS-WS13-L36-G1/8IN-9MM
Art.-no. 06994918
EAN 4038898963400
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Brass
Product information
Datasheets(X)
![]() | |
Pneumatic connection (A) | G 1/8 inch ET |
Hose connection diameter | 9 mm |
Width across flats (SW) | 13 mm |
Length (L) | 37 mm |
Flow capacity | 1000 l/min |
Material | Brass |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!