Welcome to Würth Slowakia For trade customers only

Screw-in plug GPN 550

Sealing plug GPN 550
SEALPLG-GPN550-003-YELLOW

Art.-no. 0598550203

EAN 4045727069547

Price for selected packaging unit
Screw-in plug GPN 550

Art.-no. 0598550203

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust:


Thick-walled shank for increased load.


Versatile:


Conical plug for bridging tolerances.


Additional information:


Self-cutting seal for screwing into thread or drill holes for permanent fixture.


Ideal for painting work.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3

Outer diameter (d2)

7 mm

Min. shaft diameter (B)

2.1 mm

Max. shank diameter (C)

3.0 mm

Insertion depth (h1)

12 mm

Height (M)

19 mm

Other standard

GPN 550

Material

LDPE - Low density polyethylene

Colour

Yellow

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information