Welcome to Würth Slowakia For trade customers only

Screw-in plug GPN 550

Sealing plug GPN 550
SEALPLG-GPN550-010-YELLOW

Art.-no. 0598550210

EAN 4038898806288

Price for selected packaging unit
Screw-in plug GPN 550

Art.-no. 0598550210

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust:


Thick-walled shank for increased load.


Versatile:


Conical plug for bridging tolerances.


Additional information:


Self-cutting seal for screwing into thread or drill holes for permanent fixture.


Ideal for painting work.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M10

Outer diameter (d2)

16 mm

Min. shaft diameter (B)

7.6 mm

Max. shank diameter (C)

9.3 mm

Insertion depth (h1)

21 mm

Height (M)

30 mm

Other standard

GPN 550

Material

LDPE - Low density polyethylene

Colour

Yellow

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information