Screw plug GPN 710 For pipe thread
Screw plug GPN 710 pipe thread
SCRPLG-GPN710-G1 1/2ZO-BLACK
Art.-no.
0598710112
EAN 4057708023455
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Polypropylene (PP), black
Additional information:
Slotted square drive for assembly via wrench or screwdriver.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | G1-1/2 |
Outer diameter (d2) | 60 mm |
Height (h1) | 25 mm |
Insertion depth (h2) | 12 mm |
Width across flats (s1) | 24 mm |
Other standard | GPN 710 |
Material | PP - Polypropylene |
Colour | Black |
Min./max. temperature resistance | -20 to 100 °C |
Max. short-term temperature resistance | 130 °C |