Screw plug GPN 730 For metric threads
Screw plug GPN 730, metric thread
SCRPLG-GPN730-M22X1,5-BLACK
Art.-no.
0598730225
EAN 4050642301863
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Polyethylene (PE-HD), black
Sealing effect:
Sealing lip (no shape severance) prevents the ingress or leaking of fluids within certain thresholds.
Additional information:
Assembly via screwdriver or mechanically using special wrench.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M22 |
Pitch | 1.5 mm |
Außendurchmesser (d2) | 29.3 mm |
Höhe (h1) | 21.5 mm |
Einstecktiefe (h2) | 10 mm |
Other standard | GPN 730 |
Werkstoff | HDPE - High density polyethylene |
Colour | Black |
Min./max. temperature resistance | -20 to 90 °C |
Max. short-term temperature resistance | 170 °C |