Screw rivet, type S Open
Screw rivet, type S
SCRRIV-TOYOTA-BLACK-D14
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Product information
Datasheets(X)
Min./max. drill hole diameter | 6.20-7.00 mm |
Min./max. attachment thickness | 3.00-4.50 mm |
Head diameter (A) | 15 mm |
Head height (B) | 2.70 mm |
Length below head (C) | 12.50 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Kia |
Corresponds to original spare part number | 0K20150033, MB345544, 09409073055PK, 9046706017 |
installation location | Rear bumper |
Width | 15 mm |
Height | 2.70 mm |
Rivet length | 12.50 mm |