Screw rivet with cross-shaped slit, open
Cross-slotted open-end screw rivet
SCRRIV-HONDA-BLACK
Art.-no. 0501129002
EAN 4047376901124
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Can be screwed in for adjustable installation
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 9.50-9.50 mm |
Min./max. attachment thickness | 6.00-8.00 mm |
Head diameter (A) | 20.00 mm |
Head height (B) | 2.50 mm |
Length below head (C) | 14.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Chevrolet, Daewoo, Honda, Opel/Vauxhall |
Corresponds to original spare part number | 94530623, 91503SP0003, WarH001, 4803742, |
Installation location | Rear bumper, Front bumper |
