Welcome to Würth Slowakia For trade customers only

Screw rivet with cross-shaped slit, open

Cross-slotted open-end screw rivet
SCRRIV-TOYOTA-BLACK

Art.-no. 0501130006

EAN 4047376901193

Price for selected packaging unit
Screw rivet with cross-shaped slit, open

Art.-no. 0501130006

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Can be screwed in for adjustable installation
  • Forms rivet systems capable of adjustment that can be loosened again simply.

  • The screw is knocked or turned into the rivet body for installation.

  • A screwdriver is used to remove.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill hole diameter

7.00-7.00 mm

Min./max. attachment thickness

3.00-4.50 mm

Head diameter (A)

15.00 mm

Head height (B)

2.00 mm

Length below head (C)

13.50 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Toyota

Corresponds to original spare part number

909140007

Installation location

Front bumper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information