Welcome to Würth Slowakia For trade customers only

Screws DIN 787, steel 8.8, plain, for T-grooves

BLT-(T-HD)-DIN787-8.8-M16X18X160

Art.-no. 5178618160

EAN 4046777817744

Price for selected packaging unit
Screws DIN 787, steel 8.8, plain, for T-grooves

Art.-no. 5178618160

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

160 mm

Head height (k1)

24 mm

Width of head (n1)

28 mm

Length of head (m1)

36 mm

Standards

DIN 787

Material

Steel

Property class

8.8

Surface

Plain

Head type

T-head type 1

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information