Scrw tap cass. HSCo red ring through hole, 14 pcs.

Scrw tap cass. HSCo red ring through hole, 14 pcs.
SADA STROJOVE ZAVITNIKY-HSCO-M3-M12
ZEBRA

Obj. č. 0654730001

Ceny zobrazené zákazníkom po prihlásení

Scrw tap cass. HSCo red ring through hole, 14 pcs.

Obj. č. 0654730001

Ceny zobrazené zákazníkom po prihlásení

Počet

Balenie

x1 ks

Exkluzívne pre obchod

Zaregistrujte sa teraz a získajte prístup k viac ako 125 000 výrobkom

14 pieces Consisting of professional twist drills for hard materials and Longlife red ring through hole screw taps with high-end coating TiAlN+ for processing materials that are difficult to machine (e.g. Hardox) with extremely high strengths from 1000 up to 1400 N/mm², e.g. excavator shovels, lorry attachments, armour plating, snow ploughs, agricultural machinery, etc.

Počet dielov v sortimente/súprave

14 KS

Materiály určené na spracovanie

Tvrdý apevný materiál

Kvalita

ZEBRA-Premium

Typ otvoru

Otvor svôľou ≤ 3× d

Rezný materiál

HSCo

Vhodnosť pre typ stroja

Stred frézovania/vŕtania
Stojanová vŕtačka

Obsahuje Scrw tap cass. HSCo red ring through hole, 14 pcs.:

1 x
Machine tap HSCo Longlife red type B

ZAVITNIK STROJOVY HSCO DIN371 TVAR-B M4

ZEBRA
Popis:
M4 x 0,7
The extremely stable, Longlife screw tap for machining hard-to-machine materials (such as Hardox) with extremely high strengths from 1000 up to 1400 N/mm², e.g. excavator shovels, lorry attachments, armour plating, snow ploughs, agricultural machinery, etc.
Množstvo: 1 x
1 x
Machine tap HSCo Longlife red type B

ZAVITNIK STROJOVY HSCO DIN371 TVAR-B M5

ZEBRA
Popis:
M5 x 0,8
The extremely stable, Longlife screw tap for machining hard-to-machine materials (such as Hardox) with extremely high strengths from 1000 up to 1400 N/mm², e.g. excavator shovels, lorry attachments, armour plating, snow ploughs, agricultural machinery, etc.
Množstvo: 1 x
1 x
Machine tap HSCo Longlife red type B

ZAVITNIK STROJOVY HSCO DIN371 TIALN+ M6

ZEBRA
Popis:
M6 x 1,0
The extremely stable, Longlife screw tap for machining hard-to-machine materials (such as Hardox) with extremely high strengths from 1000 up to 1400 N/mm², e.g. excavator shovels, lorry attachments, armour plating, snow ploughs, agricultural machinery, etc.
Množstvo: 1 x
1 x
Machine tap HSCo Longlife red type B

ZAVITNIK STROJOVY HSCO DIN371 TVAR-B M6

ZEBRA
Popis:
M8 x 1,25
The extremely stable, Longlife screw tap for machining hard-to-machine materials (such as Hardox) with extremely high strengths from 1000 up to 1400 N/mm², e.g. excavator shovels, lorry attachments, armour plating, snow ploughs, agricultural machinery, etc.
Množstvo: 1 x
1 x
Machine tap HSCo Longlife red type B

ZAVITNIK STROJOVY HSCO DIN371 TVAR-B M10

ZEBRA
Popis:
M10 x 1,5
The extremely stable, Longlife screw tap for machining hard-to-machine materials (such as Hardox) with extremely high strengths from 1000 up to 1400 N/mm², e.g. excavator shovels, lorry attachments, armour plating, snow ploughs, agricultural machinery, etc.
Množstvo: 1 x
1 x
Machine tap HSCo Longlife red type B

ZAVITNIK STROJOVY HSCO DIN376 TVAR-B M12

ZEBRA
Popis:
M12 x 1,75
The extremely stable, Longlife screw tap for machining hard-to-machine materials (such as Hardox) with extremely high strengths from 1000 up to 1400 N/mm², e.g. excavator shovels, lorry attachments, armour plating, snow ploughs, agricultural machinery, etc.
Množstvo: 1 x
1 x
Špirálová vŕtacia korunka HSCO WN typ RH

VRTAK SPIR DO KOVU WN HSCO D2,5

ZEBRA
Popis:
2,5 mm
Robustná špeciálna vŕtacia korunka na vŕtanie do ťažko spracovateľných materiálov (ako je Hardox) s mimoriadne vysokými pevnosťami až do 1400 N/mm², ako sú lyžice rýpadiel, prídavné zariadenia nákladných vozidiel, pancierové plechy, snehové pluhy, poľnohospodárske stroje a pod.
Množstvo: 1 x
1 x
Špirálová vŕtacia korunka HSCO WN typ RH

VRTAK SPIR DO KOVU WN HSCO D3,3

ZEBRA
Popis:
3,3 mm
Robustná špeciálna vŕtacia korunka na vŕtanie do ťažko spracovateľných materiálov (ako je Hardox) s mimoriadne vysokými pevnosťami až do 1400 N/mm², ako sú lyžice rýpadiel, prídavné zariadenia nákladných vozidiel, pancierové plechy, snehové pluhy, poľnohospodárske stroje a pod.
Množstvo: 1 x
Špirálová vŕtacia korunka HSCO WN typ RH
1 x
Špirálová vŕtacia korunka HSCO WN typ RH

VRTAK SPIR DO KOVU WN HSCO D4,2

ZEBRA
Popis:
4,2 mm
Robustná špeciálna vŕtacia korunka na vŕtanie do ťažko spracovateľných materiálov (ako je Hardox) s mimoriadne vysokými pevnosťami až do 1400 N/mm², ako sú lyžice rýpadiel, prídavné zariadenia nákladných vozidiel, pancierové plechy, snehové pluhy, poľnohospodárske stroje a pod.
Množstvo: 1 x
Špirálová vŕtacia korunka HSCO WN typ RH
1 x
Špirálová vŕtacia korunka HSCO WN typ RH

VRTAK SPIR DO KOVU WN HSCO D5,0

ZEBRA
Popis:
5 mm
Robustná špeciálna vŕtacia korunka na vŕtanie do ťažko spracovateľných materiálov (ako je Hardox) s mimoriadne vysokými pevnosťami až do 1400 N/mm², ako sú lyžice rýpadiel, prídavné zariadenia nákladných vozidiel, pancierové plechy, snehové pluhy, poľnohospodárske stroje a pod.
Množstvo: 1 x
Špirálová vŕtacia korunka HSCO WN typ RH
1 x
Špirálová vŕtacia korunka HSCO WN typ RH

VRTAK SPIR DO KOVU WN HSCO D6,8

ZEBRA
Popis:
6,8 mm
Robustná špeciálna vŕtacia korunka na vŕtanie do ťažko spracovateľných materiálov (ako je Hardox) s mimoriadne vysokými pevnosťami až do 1400 N/mm², ako sú lyžice rýpadiel, prídavné zariadenia nákladných vozidiel, pancierové plechy, snehové pluhy, poľnohospodárske stroje a pod.
Množstvo: 1 x
Špirálová vŕtacia korunka HSCO WN typ RH
1 x
Špirálová vŕtacia korunka HSCO WN typ RH

VRTAK SPIR DO KOVU WN HSCO D8,5

ZEBRA
Popis:
8,5 mm
Robustná špeciálna vŕtacia korunka na vŕtanie do ťažko spracovateľných materiálov (ako je Hardox) s mimoriadne vysokými pevnosťami až do 1400 N/mm², ako sú lyžice rýpadiel, prídavné zariadenia nákladných vozidiel, pancierové plechy, snehové pluhy, poľnohospodárske stroje a pod.
Množstvo: 1 x
1 x
Špirálová vŕtacia korunka HSCO WN typ RH

VRTAK SPIR DO KOVU WN HSCO D10,2

ZEBRA
Popis:
10,2 mm
Robustná špeciálna vŕtacia korunka na vŕtanie do ťažko spracovateľných materiálov (ako je Hardox) s mimoriadne vysokými pevnosťami až do 1400 N/mm², ako sú lyžice rýpadiel, prídavné zariadenia nákladných vozidiel, pancierové plechy, snehové pluhy, poľnohospodárske stroje a pod.
Množstvo: 1 x
1 x
Machine tap HSCo Longlife red type B

ZAVITNIK STROJOVY HSCO DIN371 TVAR-B M3

ZEBRA
Popis:
M3 x 0,5
The extremely stable, Longlife screw tap for machining hard-to-machine materials (such as Hardox) with extremely high strengths from 1000 up to 1400 N/mm², e.g. excavator shovels, lorry attachments, armour plating, snow ploughs, agricultural machinery, etc.
Množstvo: 1 x

Balenie

Balenie uvádza počet artiklov, ktoré sa nachádzajú v jednom balení. V katalógovej časti sa po zobrazení výberového menu dajú vybrať rôzne obalové jednotky.

Ak pri priamom zadávaní objednávacieho čísla nepoznáte balenie, nechajte pole jednoducho prázdne. V tomto prípade sa balenie určí automaticky.

Štruktúra objednávacieho čísla

Objednávacie císlo Würth má nasledovnú štruktúru: VVVVAAABBB
VVVV = štyri znaky pre predcíslie
AAA = tri znaky pre bližšie urcenie artikla
BBB = tri znaky pre bližšie urcenie artikla

Príklady štruktúry objednávacieho císla:
Príklad 1: Skrutka s rozmerom 4 x 10 mm:
VVVVAAABBB
00574 10 (2 medzery medzi 4 a 10)

Príklad 2: Skrutka s rozmerom 10 x 20 mm:
VVVVAAABBB
005710 20 (1 medzera medzi 10 a 20)

Príklad 3: Podložka s vnútorný priemerom 6 mm:
VVVVAAABBB
04076Císlo tovaru Würth má nasledovnú štruktúru: VVVVAAABBB
VVVV = 4 miesta pre predcíslie (pozor, prvé miesto je zatial vždy 0)
AAA = 3 miesta pre rozmer 1
BBB = 3 miesta pre rozmer 2

Príklady štruktúry císla tovaru:
Príklad 1: Skrutka s rozmerom 4 x 10 mm:
VVVVAAABBB
00574 10 (2 medzery medzi 4 a 10)

Príklad 2: Skrutka s rozmerom 10 x 20 mm:
VVVVAAABBB
005710 20 (1 medzera medzi 10 a 20)

Príklad 3: Podložka s vnútorný priemerom 6 mm:
VVVVAAABBB
04076

Informácie o cene a jej zobrazenie

Cena za balenie (Bal.):
Zobrazená cena vždy zodpovedá zobrazenému baleniu, pri bal. 250 ide teda o cenu za 250 kusov, pri bal. 300 o cenu za 300 kusov.

Cena so zobrazením cenového kódu (CK):
Cena platí vždy za množstvo, ktoré je upravené cenovým kódom:
cena za 1 kus,
cena za 100 kusov,
cena za 1 000 kusov.

Množstvo

Hodnota množstva predstavuje počet jednotiek v objednávke alebo dodávke a jednotku množstva príslušnej položky.
Obj. č. Cust. Mat. No.

Nebezpečný materiál

Informácie o výrobku

Katalóg spoločnosti Würth

Stránka katalógu vo formáte PDF  | 

Listovací katalóg

Hárky údajov()

Hárky údajov ()

Údaje CAD  | 

Technické informácie