Welcome to Würth Slowakia For trade customers only

Sealing and uncoupling membrane CERAfix® 305

Waterproofing and uncoupling membrane CERAfix 305
WTRPROF/DECUPLMEMBR-FLC-CERAFIX-305-30M

Art.-no. 5875100305

EAN 4047376968400

Price for selected packaging unit
Sealing and uncoupling membrane CERAfix® 305

Art.-no. 5875100305

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fleece-laminated, crack-bridging waterproofing membrane for secure and fast system sealing where floors and walls meet

Can be used for moisture resistance classes A, B0



  • Secure sealing with consistent layer thickness for indoor sealing

  • Excellent adhesive bond

  • Highly elastic

  • Highly resistant to water pressure

  • Uniform layer of sealant

  • Temperature-resistant and resistant to ageing


Easy and quick to apply


  • Bonding with tile adhesive in accordance with DIN EN 12004

  • Can be tiled directly (thin bed method)


Support material made from polypropylene fleece, on top and underside



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used as a seal under ceramic tiles and plates, natural stone, artificial stone in bathrooms, kitchens, private and public sanitary facilities. CERAfix 305 is suitable for stress classes A and C (special construction) according to the design inspection criteria and water impact class W0-I to W2-I (W3-I/special construction) in accordance with DIN 18534 and Central Federation of the German Building Trade's technical information leaflet "Compound sealing".

Instructions

Surface:


Dry, load-bearing, free from substances that impair adhesion (oil, grease, dust, other impurities).



Application:


Use strip-shaped surface sealing in conjunction with tiles and boards.



CERAfix 305 must be bonded flat with a tile adhesive in accordance with DIN EN 12004, e.g. tile adhesive PLUS CERAfix 402, tile adhesive PLUS CERAfix 403 or tile adhesive PLUS CERAfix 412.

Material

Polyethylene film

Backing material

Polypropylene fleece

Colour

Red

Length of roll

30 m

Roll width

1 m

Thickness

0.51 mm

Resistance against

Aging

Max. longitudinal elongation

80 %

Max. diagonal elongation

120 %

Transverse tensile force per 50 mm

150 N

Longitudinal tensile force per 50 mm

296.66 N

Building material class

B2 - Normally inflammable

Building material class conditions

in accordance with DIN 4102-1

Shelf life from production

24 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Inner corner CERAfix® 306

INCRN-(CERAFIX-306)-120MM

Inner corner for quick and secure sealing of corner formations in walls and floors
x 25 pcs
Outer corner CERAfix® 307

OUTCRN-(CERAFIX-307)-120MM

Outer corners for quick and secure sealing of corner formations in walls and floors
x 25 pcs
Floor sealing packing CERAfix® 308

FLRSLEV-(CERAFIX-308)-450X450MM

Floor sealing packing for quick and secure sealing of floor drains
x 10 pcs
Waterproof pipe collar CERAfix® 309

WLSLEV-CERAFIX309-120X120MM

Wall collar for quick and secure sealing of wall transitions
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information