Welcome to Würth Slowakia For trade customers only

Sealing compound MULTI

Sealing compound MULTI
UNISEAL-SEALING-COMPOUND-MULTI

Art.-no. 0893556050

EAN 4099618446184

Price for selected packaging unit
Sealing compound MULTI

Art.-no. 0893556050

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Universal, medium-strength anaerobic adhesive and sealant

Universal product with excellent media and heat resistance up to 180°C


  • Cures even at low temperatures

  • Fast-curing, including on stainless steel and zinc-plated surfaces


Medium-strength connection can be removed using normal tools



High degree of gap bridging fills cavities and gaps up to 0.35 mm in size



Excellent instant sealing


  • Gaps are filled completely, so that the resulting bonding provides protection against corrosion from friction and protection against rust

  • Resistant to high pressure once fully cured

  • Max. thread diameter M80


Prevents detachment, e.g. through vibration and shock loads


  • Prevents unwanted movement, loosening and leaks

  • Resistant to extreme vibrations


Low friction coefficient



Highly resistant to a large number of bases, gases, solvents, oils and fuels (see resistance list)



In a handy accordion bottle with dispensing system


  • Facilitates practical one-handed operation thanks to the clever turn-lock fastener

  • Continuously adjustable dispensing system enables dispensing to be adjusted to suit the application and to keep consumption and costs to a minimum

  • Easy to empty residual product


Silicone-free, solvent-free and oil-free

Proof of Performance

Certificates/test reports:


  • NSF-registered, Class S6, thread lock - no direct contact with food

  • DVGW-approved, tested in accordance with DIN EN 751-1

(Not permissible in domestic gas installations in Germany in accordance with DVGW TRGI 2008)

Notice

As a result of the intense accelerating effect of copper or copper alloys, the sealant can begin to cure during the sealing process. This can cause micro-cracks, which may lead to leaks in the future. We therefore strongly recommend preliminary tests for process assurance if the pipe sealant is used in connections containing copper that will come into contact with water ≥40°C over a long-term period. The user is responsible for determining the suitability of the product for the particular application and adhesion process.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing compound MULTI can be used as a medium-strength screw and bearing lock set, as well as a surface, pipe and thread sealant, which should be removable with normal tools.


The product is designed for use in the automotive and commercial vehicle industry, in metalworking and tool manufacturing, shipbuilding, mechanical engineering and engine construction, and electrical and electronics construction.

Instructions

This liquid plastic cures when in contact with metal in the absence of oxygen. The contact surfaces must be dry and free from dust and grease. Moisten the adhesive surfaces sufficiently and put them together immediately.


For more information, please refer to the technical data sheet.

Chemical basis

Methacrylate

Colour

Yellow fluorescent

Density

1.09 g/cm³

Min./max. viscosity 1

20.000-40.000 mPas

Max. gap-filling ability

0.35 mm

Min./max. initial strength

5-15 min

Min./max. final strength

12 h-24 h

Min./max. functional strength

3-6 h

Min./max. breakaway torque

25-35 Nm

Min./max. processing temperature

5 to 35 °C

Shelf life from production

24 Month

Shelf life from production/conditions

24 Month / cool and frost-free storage area, in sealed original container

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Metal cleaner

METCLNR-500ML

Special cleaner for pre-cleaning in connection with anaerobic adhesive applications such as screw and bearing locking, surface and pipe sealant
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 4
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information