Sealing lid DIN 443, steel, plain, shape A
LID-SEAL-DIN443-A-D10,0
Art.-no. 047610
EAN 4024835425100
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 10 mm |
Height (h1) | 3 mm |
Thickness (s1) | 0.75 mm |
Standards | DIN 443 |
Form | A |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
