Welcome to Würth Slowakia For trade customers only

Sealing lid DIN 443, steel, plain, shape B

DIN 443 plain steel, shape B
LID-SEAL-DIN443-B-D40,0

Art.-no. 0476740

EAN 4047376513303

Price for selected packaging unit
Sealing lid DIN 443, steel, plain, shape B

Art.-no. 0476740

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Outer diameter (d1)

40 mm

Height (h1)

12 mm

Thickness (s1)

1.6 mm

Standards

DIN 443

Form

B