Welcome to Würth Slowakia For trade customers only

Sealing lid DIN 443, steel, plain, shape B

DIN 443 plain steel, shape B
LID-SEAL-DIN443-B-D50,0

Art.-no. 0476750

EAN 4056808832851

Price for selected packaging unit
Sealing lid DIN 443, steel, plain, shape B

Art.-no. 0476750

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

50 mm

Height (h1)

15 mm

Thickness (s1)

1.6 mm

Standards

DIN 443

Form

B

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information