Sealing lid DIN 443, steel, zinc-plated yellow, shape B
DIN 443 steel zinc plated yellow shape B
LID-SEAL-DIN443-B-(A3C)-D36,0
Art.-no. 04769 36
EAN 4047376728967
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d1) | 36 mm |
Height (h1) | 11 mm |
Thickness (s1) | 1.6 mm |
Standards | DIN 443 |
Form | B |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
