Welcome to Würth Slowakia For trade customers only

Sealing lid DIN 443, zinc plated steel

DIN 443 steel zinc plated shape A
LID-SEAL-DIN443-A-(A2K)-D28,0

Art.-no. 0476028

EAN 4024835425773

Price for selected packaging unit
Sealing lid DIN 443, zinc plated steel

Art.-no. 0476028

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

28 mm

Height (h1)

9 mm

Thickness (s1)

1.6 mm

Standards

DIN 443

Form

A

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information