Welcome to Würth Slowakia For trade customers only

Sealing lid

DIN 443 steel zinc plated shape A
LID-SEAL-DIN443-A-(A2K)-D22,0

Art.-no. 0476022
EAN 4054458983206

Price for selected packaging unit
Sealing lid

Art.-no. 0476022

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 443, steel, zinc-plated
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

22 mm

Height (h1)

7 mm

Thickness (s1)

1.6 mm

Standards

DIN 443

Form

A

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information