Sealing lid
DIN 443 steel zinc plated shape A
LID-SEAL-DIN443-A-(A2K)-D45,0
Art.-no.
0476045
EAN 4024835425858
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 443, steel, zinc-plated
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d1) | 45 mm |
Height (h1) | 14 mm |
Thickness (s1) | 1.6 mm |
Standards | DIN 443 |
Form | A |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |