Sealing plug GPN 300 F
PLG-GPN300-F182-21,7-BLACK
Art.-no. 0598388182
EAN 4038898861614
Register now and access more than 125,000 products
The round shank ensures that the sealing plugs fit securely. The flat head saves space.
Datasheets(X)
![]() | |
Nominal diameter (d3) | 21.700 mm |
Internal diameter (d1) | 21.700 mm |
Outer diameter (d2) | 25 mm |
Max. shank diameter (C) | 21.7 mm |
Insertion depth (h1) | 8 mm |
Height (M) | 10.5 mm |
Other standard | GPN 300 F |
Material | LDPE - Low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
