Sealing plug GPN 300 F
Sealing plug GPN 300 F nature
PLG-GPN300-F211-23,6-NATURE
Art.-no. 0598387211
EAN 4052712297946
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for internal threads and bore holes.
Flat-head design. Secure fit due to round shank.
When selecting these sealing plugs, please note that the shank diameter d3 must be around 0.2-0.8 mm (depending on nominal dimensions) larger than the bore hole that is being protected or the core diameter of the thread that is being sealed.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d3) | 23.6 mm |
Outer diameter (d2) | 28 mm |
Max. shank diameter (C) | 23.6 mm |
Insertion depth (h1) | 9 mm |
Height (M) | 12 mm |
Other standard | GPN 300 F |
Material | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
