Sealing plug GPN 300 F
Sealing plug GPN 300 F black
PLG-GPN300-F233-26,5-BLACK
Art.-no. 0598388233
EAN 4049557182469
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for internal threads and bore holes.
The round shank ensures that the sealing plugs fit securely. The flat head saves space.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d3) | 26.500 mm |
Internal diameter (d1) | 26.500 mm |
Outer diameter (d2) | 28 mm |
Max. shank diameter (C) | 26.5 mm |
Insertion depth (h1) | 9 mm |
Height (M) | 12 mm |
Other standard | GPN 300 F |
Material | LDPE - Low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
