Welcome to Würth Slowakia For trade customers only

Sealing plug GPN 300 F

Sealing plug GPN 300 F black
PLG-GPN300-F37-55-BLACK

Art.-no. 059838837

EAN 4052703252275

Price for selected packaging unit
Sealing plug GPN 300 F

Art.-no. 059838837

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for internal threads and bore holes.

The round shank ensures that the sealing plugs fit securely. The flat head saves space.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d3)

55 mm

Internal diameter (d1)

55 mm

Outer diameter (d2)

63 mm

Max. shank diameter (C)

55 mm

Insertion depth (h1)

18 mm

Height (M)

21 mm

Other standard

GPN 300 F

Material

LDPE - Low density polyethylene

Colour

Black

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information