Welcome to Würth Slowakia For trade customers only

Sealing plug GPN 300 F

Sealing plug GPN 300 F nature
PLG-GPN300-F42-86-NATURE

Art.-no. 059838742

EAN 4038898978886

Price for selected packaging unit
Sealing plug GPN 300 F

Art.-no. 059838742

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for internal threads and bore holes.

Flat-head design. Secure fit due to round shank.



When selecting these sealing plugs, please note that the shank diameter d3 must be around 0.2-0.8 mm (depending on nominal dimensions) larger than the bore hole that is being protected or the core diameter of the thread that is being sealed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d3)

86 mm

Outer diameter (d2)

95 mm

Max. shank diameter (C)

86 mm

Insertion depth (h1)

18 mm

Height (M)

19.3 mm

Other standard

GPN 300 F

Material

LDPE - Low density polyethylene

Colour

Natural

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information