Welcome to Würth Slowakia For trade customers only

Sealing plug GPN 300 V

PLG-GPN300-V031-8,6-NATURE

Art.-no. 0598397031

EAN 4048539421206

Price for selected packaging unit
Sealing plug GPN 300 V

Art.-no. 0598397031

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for internal threads and bore holes.

The round shank ensures that the sealing plugs fit securely. The flat head and the matching head diameter allow countersinking in the bore hole.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d3)

8.6 mm

Insertion depth (h1)

6.5 mm

Other standard

GPN 300 V

Material

LDPE - Low density polyethylene

Colour

Natural

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information